Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic T-Type Allen Wrench/Key - 5 mm
Mfr # AK-5005
Zoro # G000428436
product price: $106.99
/ea
Sold in multiples of 4 for $427.96
Free Shipping & Returns
$427.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape T Shape
- Material Copper Titanium
- Overall Length 85 mm (~ 3 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 85 mm (~ 3 in) |
Height | 100 mm ( ~4 in) |
Nominal Size | 5 mm |
Details
SAE or Metric | Metric |
Shape | T Shape |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Item | Hex Key |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Arch Punch, 1/2 in. Tip, 1 in. L (1271E)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-20 NF (8140)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (17078)
- URREA 3/32" T-handle 6" lg Hex Key (46406)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (15510)
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- VEGA Hex L-Key (Short), 1/4 (H1664S)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64850)
- Pahwa Wrenches