Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic T-Type Allen Wrench/Key - 10 mm
Mfr # AK-5010
Zoro # G600428386
product price: $136.99
/ea
Sold in multiples of 4 for $547.96
Free Shipping & Returns
$547.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape T Shape
- Overall Length 85 mm (~ 3 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 85 mm (~ 3 in) |
Height | 100 mm ( ~4 in) |
Nominal Size | 10 mm |
Details
SAE or Metric | Metric |
Shape | T Shape |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
Item | Hex Key |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1" Bit dia. (1966900)
- WIHA 11 Piece Torx Bit Selector T5-T30 (79242)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 11/16 (C12670)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408098)
- EAZYPOWER Hex Key Security Insert Bit, 5mm (81256/B)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- BETA T-Handle Wrench w/Swivel, 8mm (009520008)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (15220)
- TEKTON 4.5 mm Ball End Hex L-Key (KLX82045)
- BETA SAE T-Handle Hex Key, 1/8 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (16105)
- Pahwa Wrenches