Shop All Hand Ratchets
Pahwa
QTi Non Sparking, Non Magnetic T-Handle (Short) - 3/4" x 14"
Mfr # TR-2008
Zoro # G400428333
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 350 mm (~ 14 in)
- Nonsparking Yes
- SAE or Metric SAE
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-2008
- Zoro # G400428333
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 350 mm (~ 14 in) |
Height | 55 mm ( ~2 in) |
Details
Nonsparking | Yes |
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper, Nylon, White (70115)
- WILTON Pipe Jaws Per Pair (2900830)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR160)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- MARTIN SPROCKET & GEAR Attach, 1, Flex-Hdl, 26, X41A (X41A)
- PROTO 3/8" DR LONG HANDLED BLACK OXIDE RATCHET (PO5250BL)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12" L, Chrome Finish (80182)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (42470)
- VIM PRODUCTS Reversible Bit Ratchet; 1/4" & 10mm (HBR1046)
- Pahwa Hand Ratchets