Shop All Hand Ratchets
Pahwa
QTi Non Sparking, Non Magnetic T-Handle (Short) - 1/2" x 10"
Mfr # TR-2004
Zoro # G700428729
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 250 mm (~ 10 in)
- Nonsparking Yes
- SAE or Metric SAE
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-2004
- Zoro # G700428729
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 250 mm (~ 10 in) |
Height | 45 mm ( ~1.76 in) |
Details
Nonsparking | Yes |
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Universal Stripper Sc-Clamshell (PA70003)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (J213-9NETP)
- KEO 3/4 x 82 deg KEO CO SF Countersink (55418)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- MILWAUKEE TOOL 1/4? Drive 9? Ratchet (48-22-9005)
- TITAN 1/4" Drive Swivel Head Micro Ratchet (11316)
- TITAN 1/4" Drive Swivel Head Micro Bit Driver (11317)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81370T)
- Pahwa Hand Ratchets