Shop All Hand Ratchets
Pahwa
QTi Non Sparking, Non Magnetic T-Handle (Short) - 1" x 16"
Mfr # TR-2012
Zoro # G300428341
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 400 mm (~ 16 in)
- Nonsparking Yes
- SAE or Metric SAE
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-2012
- Zoro # G300428341
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 400 mm (~ 16 in) |
Height | 55 mm ( ~2 in) |
Details
Nonsparking | Yes |
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 12" External (46 21 A41)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- WESTWARD Magnetic Sweeper w/Release, 13 In W (4YCK5)
- JONARD TOOLS Precision Fiber Optic Cleaver (FC-500)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- VIM HAND TOOLS VIM Hand Tools VIMHBR5 .25 inch Hex Bit and .25 inch Square Drive Ratchet Double Ended (VIMHBR5)
- FRED V. FOWLER CO. INC Fred V. Fowler Fow72-585-500 Chrome Flex Arm Magnetic Indicator (FOW72-585-500)
- BETA 1/2" Drive 72 Geared Teeth Push Through Hand Ratchet (009200871)
- KO-KEN Ratchet Handle 24 teeth 200mm Metal Handle 3/8 Sq. Drive (3749N)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8"Dr Compact Ratchet Palm Size (3430)
- Pahwa Sockets & Ratchets