Shop All Hand Ratchets
Pahwa
QTi Non Sparking, Non Magnetic T-Handle (Long) - 3/4" x 8" x 14"
Mfr # TR-1004
Zoro # G100428732
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 350 mm (~ 14 in)
- Nonsparking Yes
- Material Copper Titanium
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-1004
- Zoro # G100428732
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 350 mm (~ 14 in) |
Height | 200 mm ( ~8 in) |
Details
Nonsparking | Yes |
Material | Copper Titanium |
SAE or Metric | SAE |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5428)
- GEARWRENCH 3/4" Drive 3/4" F x 1/2" M Impact Adapter (84888D)
- DE-STA-CO Vertical Hold Down Clamp, 2750 lb Cap (5915)
- MARSHALLTOWN Bag/Tote, Tool Bag, Black, Nylon, 19 Pockets (NB202)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- POWERBUILT 1/4" Drive 9" Long Reach With Flex-Head Pro (649951)
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- WILLIAMS 3/8" Drive Hand Ratchet, Industrial Black (BB-52A)
- Pahwa Hand Ratchets