Shop All Hand Ratchets
Pahwa
QTi Non Sparking, Non Magnetic T-Handle (Long) - 1" x 8" x 16"
Mfr # TR-1008
Zoro # G900428710
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 400 mm (~ 16 in)
- Nonsparking Yes
- SAE or Metric SAE
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-1008
- Zoro # G900428710
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 400 mm (~ 16 in) |
Height | 200 mm ( ~8 in) |
Details
Nonsparking | Yes |
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Shingle Froe, 15" (TMW-62)
- MIDWEST FASTENER White Plastic Rotary Click Dimmer Knobs 6PK (77985)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 02 180)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, Spline (HC4033)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 3-17/32" L, Satin Finish (05073230001)
- POWERBUILT 3/8" Flex Ratchet Driver (641506)
- TEKTON 3/8" Drive Ratchet, 8.6 in. L (SRH01108)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9041)
- KO-KEN Ratchet Handle 45 teeth 250mm Metal Handle 1/2 Sq. Drive (4752N)
- Pahwa Sockets & Ratchets