Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Star Valve Wrench - 59 mm x 800 mm
Mfr # SV-1059
Zoro # G000428368
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 800 mm (~ 31 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-1059
- Zoro # G000428368
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 800 mm (~ 31 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Corrosion Resistant | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set w/Wall Hanger, 27-Piece 6-32 mm (WCB96201)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- DRILL AMERICA 1-13/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-13/32)
- CRESCENT LUFKIN POWER RTN TP MEAS 1""X25' (L625N)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 15/16 BLK (MTBLK-1230)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- WILLIAMS Williams Service Wrench, 32mm (3532M)
- WESTWARD Valve Wheel Wrench, Claw, 21-3/8 In (5PWF2)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-15/16" 30 DEG ANGL (MT1262)
- Pahwa Service & Pump Wrenches