Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Star Valve Wrench - 48 mm x 650 mm
Mfr # SV-1048
Zoro # G200428373
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 650 mm (~ 25 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- SAE or Metric Metric
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SV-1048
- Zoro # G200428373
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 650 mm (~ 25 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Corrosion Resistant | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Cold (70205)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 24mm (84986)
- PROTO Locking Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762L)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1/2-20 UNJF (MS33649-5R)
- PROFORM 66780 Valve Lash Wrench- Stainless Steel (P75-66780)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 40MM 30 DEG ANGL (MT1240MM)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-7/16" 30 DEG ANGL (MT1246)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- URREA Service Wrench, 7/8" opening size (U3528)
- WHEELER-REX Valve Wheel Wrench, 1-3/8 x 21-3/4 in, Red (8718)
- WHEELER-REX Valve Wheel Wrench, 1 x 14-3/4 in, Red (8714)
- Pahwa Wrenches