Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Star Valve Wrench - 41.5 mm x 550 mm
Mfr # SV-1041
Zoro # G200428380
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 550 mm (~ 21 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-1041
- Zoro # G200428380
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 550 mm (~ 21 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Corrosion Resistant | Yes |
SAE or Metric | Metric |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOGA Magnetic Base/Indicator Holder, Steel (MG71003)
- JOHNSON LEVEL & TOOL Cross Check Level, Acrylic, 2-1/4 In, PK10 (SM125)
- CRESCENT MCHNIC TOOL SET SAE/MET (CSWS38B)
- DEWALT 2-1/4 HP (maximum motor HP) Three Base Router Kit (DW618B3)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 2-3/8 ANGL BLK (MTBLK1276)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1424)
- LISLE 41MM WATER PUMP WRENCH (LI13500)
- WESTWARD Valve Wheel Wrench, Single-End, 15-1/2 In (5PWF1)
- LDS INDUSTRIES Self Adjusting Rapid Action Wrench Head 3/8 (1010728)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/4" 30DEG ANGL (MT1240)
- SUPERIOR TOOL Telescoping Basin Wrench (03812)
- Pahwa Wrenches