Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Star Valve Wrench - 32 mm x 400 mm
Mfr # SV-1032
Zoro # G100428275
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 400 mm (~ 16 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- SAE or Metric Metric
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-1032
- Zoro # G100428275
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 400 mm (~ 16 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 12 lb., 34-3/4, Fiberglass (2DBU2)
- KLEIN TOOLS Bag/Tote, Tool Bag, Orange, Polyester, 1 Pockets (5181ORA)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 3/4-10UNC (402787)
- IRWIN Chalk Powder 5# Orange (65105)
- COOL KITCHEN 15 Piece Metric Service Wrench Set (CO3484423)
- URREA Service Wrench, 1 3/16" opening size (U3538)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/4" 30DEG ANGL (MT1240)
- V-8 TOOLS 1-5/16" JUMBO SERVICE WRENCH (V8T92038)
- URREA Service Wrench, 1 11/16" opening size (U3554)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- Pahwa Wrenches