Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Star Valve Wrench - 27 mm x 350 mm
Mfr # SV-1027
Zoro # G600428737
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 350 mm (~ 14 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- SAE or Metric Metric
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-1027
- Zoro # G600428737
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 350 mm (~ 14 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706M)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- KRAFT TOOL Flexible Blue Steel Bent Blade Smoother (GG608-01)
- JONARD TOOLS P Key, For Self Lock Pedestal Lock, Brass (TTK-225)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/2" 30 DEG ANGL (MT1248)
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- URREA Service Wrench, 1 1/8" opening size (U3536)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-3/16 ANGL BLK (MTBLK1238)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET SERVICE 11 PC SAE ANGL-CHROM (MTSW11K)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- Pahwa Wrenches