Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Star Valve Wrench - 22.5 mm x 325 mm
Mfr # SV-1022
Zoro # G600428744
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 325 mm (~ 13 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-1022
- Zoro # G600428744
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 325 mm (~ 13 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 5/32" (82523)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- V-8 TOOLS 1-5/16" JUMBO SERVICE WRENCH (V8T92038)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 40MM 30 DEG ANGL (MT1240MM)
- DIXON Double Head Adjustable Hydrant Wrench, 19-1/2 in OAL, Ductile Iron (189DH)
- WILLIAMS Williams Service Wrench, Metric, 10 pcs., Set (MWS-3510)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- Pahwa Service & Pump Wrenches