Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Star Valve Wrench - 19 mm x 300 mm
Mfr # SV-1019
Zoro # G100428749
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- SAE or Metric Metric
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-1019
- Zoro # G100428749
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 300 mm (~ 12 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Corrosion Resistant | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Blade Clamp (N072135SV)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length (C44556)
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN5)
- VORTEX 28 in. Curb Key (VO5519)
- KENYON Meter Key, 60", 5/8" Groove Width (85455)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 40MM 30 DEG ANGL (MT1240MM)
- URREA Service Wrench, 1 3/16" opening size (U3538)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 2-3/8 ANGL BLK (MTBLK1276)
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- PROTO Service Wrench, Satin, 65mm (J3565M)
- Pahwa Service & Pump Wrenches