Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Square Files - 8"
Mfr # FL-4008
Zoro # G900428567
product price: $242.99
/ea
Sold in multiples of 3 for $728.97
Free Shipping & Returns
$728.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 320 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Handle Material Polished Ash Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-4008
- Zoro # G900428567
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 320 mm (~ 12 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS MD915N 2.5 x 75mm Flat Type Screwdriver (MD915N)
- AMPCO SAFETY TOOLS Insulated Tool Set, 17 pc. (IM-20)
- KRAFT TOOL Multi-Trac Fresno 1" Spacing, 36" x 5 (CC880)
- DEWALT Standard Point Cut-Out Bit (DWAST18020)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 8" (FL-1008)
- WESTWARD Hand File, Dbl Cut, 10 In., Black Oxide (12F851)
- PFERD 6" Three Square File - Second Cut (11098)
- TOME FETEIRA 5 piece set of 8" files and rasps (EMSET5)
- WESTWARD Hand File, Second, Half Round, 11-3/4 in. L (39CE59)
- FILE Laminate Mill Cut (14502 12)
- Pahwa Cutting and Shaping Tools