Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Square Files - 6"
Mfr # FL-4006
Zoro # G800428506
product price: $190.99
/ea
Sold in multiples of 3 for $572.97
Free Shipping & Returns
$572.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 265 mm (~ 10 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-4006
- Zoro # G800428506
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 265 mm (~ 10 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #17 (45687)
- TENG TOOLS TTBS35 - 35 Piece 1/4"-3/8" Drive Socket Set (TTBS35)
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- WESTWARD Warding File, Smooth Cut, Rect, 4 In L (10Z735)
- CRESCENT NICHOLSON 6" Flat Double Cut Smooth File - Carded (03534NN)
- WESTWARD Three Square File, 6 In, 47/48 TPI (12F769)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- SIMONDS All Purpose 10 (73188000)
- TRILINK Sharpening Field Kit, 10-13/64in. L, 8-Pc (FK001TL2)
- Pahwa Hand Files and Rasps