Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Square Files - 12"
Mfr # FL-4012
Zoro # G600428560
product price: $386.99
/ea
Sold in multiples of 3 for $1,160.97
Free Shipping & Returns
$1,160.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 425 mm (~ 17 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-4012
- Zoro # G600428560
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 425 mm (~ 17 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (530308)
- MILWAUKEE TOOL 5-1/4" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5166)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- ARTU Drill Bit Set, Multi-Purpose, 13 pcs. (01535C)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 8" (FL-1008)
- SIMONDS T7 Skroo-Zon File Handle for 12" Files (73992900)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- STANLEY Blade, Half Round (21-299)
- GREAK NECK SAW NEEDLE FILE SET HCS 6PC (NF6C)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- Pahwa Cutting and Shaping Tools