Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Square Files - 10"
Mfr # FL-4010
Zoro # G100428565
product price: $215.99
/ea
Sold in multiples of 3 for $647.97
Free Shipping & Returns
$647.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 390 mm (~ 15 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-4010
- Zoro # G100428565
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 390 mm (~ 15 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 1/8in. Tip (71500)
- STEEL GRIP GROOVE JOINT PLIER 8"" SG (2262038)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53417)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 8" (FL-1008)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- STRAUSS Escapement File, Swiss, Trapezoidal (MI8610D91)
- GENERAL TOOLS File Thread Repair Tpi 9 (177-2)
- WESTWARD Hand File, Second, Half Round, 11-3/4 in. L (39CE59)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Boxed (06704NN)
- CRESCENT NICHOLSON 6" Round Smooth Cut Bastard File (11781)
- Pahwa Hand Files and Rasps