Shop All Hand Ratchets
Pahwa
QTi Non Sparking, Non Magnetic Speed Handle - 1/2" x OAL 14"
Mfr # RH-4004
Zoro # G900428543
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 370 mm (~ 14 in)
- Nonsparking Yes
- SAE or Metric SAE
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RH-4004
- Zoro # G900428543
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 370 mm (~ 14 in) |
Height | 100 mm ( ~4 in) |
Details
Nonsparking | Yes |
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11596)
- PROTO Combination Wrench, SAE, 11/16in Size (J1222ESB)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/4" (RH-1008)
- CHICAGO PNEUMATIC RATCHET 1/2" (CP7829H)
- BLACKMAX Ratchet (BFT850DR)
- WILLIAMS Williams Flex Handle, 1/4" D (M-42A)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Knu (3427)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- Pahwa Sockets & Ratchets