Shop All Shovels and Scoops
Pahwa
QTi Non Sparking, Non Magnetic Spade, 1390 mm
Mfr # EX-5004
Zoro # G400430183
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Blade Material Copper Titanium
- Features Non-Magnetic, Tested up to 3T Magnetic Field
- Overall Length 1390 mm (~ 54 in)
- Blade Width 175 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # EX-5004
- Zoro # G400430183
- Country of Origin India
- Category Shovels and Scoops
Dimensions
Overall Length | 1390 mm (~ 54 in) |
Blade Width | 175 mm |
Overall Height | 340 mm ( ~13.39 in) |
Height | 340 mm ( ~13.39 in) |
Tip Size | 175 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Item | Spade Shovel |
Blade Material | Copper Titanium |
Features | Non-Magnetic, Tested up to 3T Magnetic Field |
Blade Type | Spade |
Standards | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Material | Copper Titanium |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BCYCL INNR TUBE RUBR 24"" (7015358)
- JACKS IMPORTS Pony Weymouth Bit (11126)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG34)
- WESTWARD Bypass Lopper, 1-1/2 In, Hardwood (2ZB47)
- PAHWA Scoop Shovel, Copper Titanium Blade, 12 in L (SU-1008)
- SURE-LOC Trenching Shovel with Fiberglass Handle (F4TS)
- TRUPER Tru Pro 40 in. Steel Round Digging Shovel Steel Handle (PRY-ST)
- RAZOR-BACK 0.076 in Scoop Shovel, Aluminum Blade, 46 in L Natural Wood Handle (79806)
- RADIUS GARDEN Garden Shovel, Stainless Steel (20211)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 29 in L Yellow Premium Fiberglass Handle (49069)
- CORONA TOOLS 12-1/4 in Trowel Garden/Transplant (CT 3020I)
- Pahwa Lawn & Garden Tools