Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 45 mm
Mfr # SR-1045
Zoro # G900011332
Sold in multiples of 2 for $565.98
Free Shipping & Returns
$565.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Overall Length 240 mm (~ 9 in)
- Wrench Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SR-1045
- Zoro # G900011332
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 45 mm |
Overall Length | 240 mm (~ 9 in) |
Details
Item | Single End Ring Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- BIG HORN 8 Inch Table Saw Blade Holder (19175)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 17 mm (SR-1017)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2" (SO-2048)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-1/8" (SO-2052)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 34 mm (SR-1034)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 21 mm (SR-1021)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- Pahwa Striking and Slugging Wrenches