Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 44 mm
Mfr # SR-1044
Zoro # G900011318
Sold in multiples of 2 for $547.98
Free Shipping & Returns
$547.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Overall Length 230 mm (~ 9 in)
- Wrench Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SR-1044
- Zoro # G900011318
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 44 mm |
Overall Length | 230 mm (~ 9 in) |
Details
Item | Single End Ring Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- URREA 1" female drive to 3/4" male socket adapter (5854)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 2-1/2" (SR-2080)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2" (SO-2048)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 155 mm (SR-1155)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 34 mm (SR-1034)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-1/8" (SO-2052)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-15/16" (SR-2124)
- GRAY TOOLS 2-3/16" Strike-free Leverage Wrench, 45° Offset Head (66670)
- Pahwa Wrenches