Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 4-1/8"
Mfr # SR-2128
Zoro # G900010861
Free Shipping & Returns
$1,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Nominal Size 4-1/8"
- Overall Length 435 mm (~ 17 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SR-2128
- Zoro # G900010861
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 4-1/8" |
Overall Length | 435 mm (~ 17 in) |
Details
Item | Single End Ring Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit XZN M14 Triple Square 60mm 16mm Hex Drive (107.16-M14)
- PROTO 3/8" Drive Impact Locking Extension, SAE, 1 pcs, Black Oxide, 6 in L (J7206L)
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07252.71)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-1/8" (SO-2052)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3" (SR-2100)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 155 mm (SR-1155)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-3/4" (SO-2068)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2" (SO-2048)
- PROTO Striking Wrench, Offset, 32mm, 10-3/4 L (J2632SWM)
- Pahwa Striking and Slugging Wrenches