Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3"
Mfr # SR-2100
Zoro # G400011788
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Overall Length 335 mm (~ 13 in)
- Wrench Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SR-2100
- Zoro # G400011788
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3" |
Overall Length | 335 mm (~ 13 in) |
Details
Item | Single End Ring Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 4mm, PK5 (185-4MM-5PK)
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 4.7"D (IM2050)
- PRECISION BRAND Feeler Gage Set, 20 PC (76740)
- LENOX RECIP BLD 8""10T GOLD 5PK (21065-810G)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 34 mm (SR-1034)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-3/4" (SO-2084)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2" (SO-2048)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3" (SO-2072)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-1/8" (SO-2076)
- PAHWA QTi Non Sparking, Non Magnetic Offset Slogging Ring Wrench - 32 mm (SR-3032)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- Pahwa Striking and Slugging Wrenches