Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-15/16"
Mfr # SR-2124
Zoro # G400011634
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Nominal Size 3-15/16"
- Overall Length 430 mm (~ 17 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SR-2124
- Zoro # G400011634
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3-15/16" |
Overall Length | 430 mm (~ 17 in) |
Details
Item | Single End Ring Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Earthbond Acrylic Cove Base Adhesive 11C (7200-11C)
- STEELMAN 1" Square Drive (Female) to #5 Spline Drive (Male) Impact Socket Adapter (60562)
- PERFORMANCE TOOL 3 Position Razor Scraper Scraper-Razor, W749 (W749)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Safety Grip Handle (21922)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 1" (SR-2016)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3" (SR-2100)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 21 mm (SR-1021)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 34 mm (SR-1034)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-1/8" (SO-2052)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 2-1/2" (SR-2080)
- WILLIAMS Williams Striking Wrench, 2" (SFH-1812W)
- Pahwa Striking and Slugging Wrenches