Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 11/16"
Mfr # SR-2004
Zoro # G400011153
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Nominal Size 11/16"
- Overall Length 160 mm (~ 6 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SR-2004
- Zoro # G400011153
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 11/16" |
Overall Length | 160 mm (~ 6 in) |
Details
Item | Single End Ring Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Collet, Rubber Flex, 0.280 - 0.500 (24000)
- HHIP 3/8-16 X 5" Long Alloy Steel Stud (3436-3375)
- GEARWRENCH 59 Piece 6 Point Combination Wrench and Hex Key Set in Foam Storage Tray (GWMSCWS6SAEMM)
- SIMONDS Round File, Round, Second/Double, 4inL (73393500)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-1/8" (SO-2076)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 1" (SR-2016)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-15/16" (SR-2124)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-1/8" (SR-2108)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 155 mm (SR-1155)
- MARTIN TOOLS SPROCKET & GEAR WR STRINING FACE BOX 1 5/16 12 PT IMP (MT8808A)
- Pahwa Striking and Slugging Wrenches