Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Open Wrench - 80 mm
Mfr # SO-1080
Zoro # G900011059
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Nominal Size 80 mm
- Overall Length 410 mm (~ 16 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SO-1080
- Zoro # G900011059
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 80 mm |
Overall Length | 410 mm (~ 16 in) |
Details
Item | Single End Open Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 3 1/4 in L (J5441-10M)
- DEWALT 10 pk Titanium Oscillating Metal Blade (DWA4209B)
- DMC POSITIONER M22520/2-09 (K42DAN)
- KO-KEN Bit Holder 7/16 For 183 series 52mm 3/4 Sq. Drive (16134)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 21 mm (SR-1021)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 17 mm (SR-1017)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 2-1/2" (SR-2080)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3" (SR-2100)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 24 mm (SR-1024)
- GRAY TOOLS 2-9/16" Striking Face Box Wrench, 45° Offset Head (66882)
- Pahwa Striking and Slugging Wrenches