Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Open Wrench - 65 mm
Mfr # SO-1065
Zoro # G400010903
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Nominal Size 65 mm
- Overall Length 355 mm (~ 14 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SO-1065
- Zoro # G400010903
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 65 mm |
Overall Length | 355 mm (~ 14 in) |
Details
Item | Single End Open Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Tap Set (DWT54937)
- BETA Torx(R) Plain Star Male Key, T27 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/16 In x 2-1/2 In Overall Length (C44514)
- PAHWA QTi Non Sparking, Non Magnetic Offset Slogging Ring Wrench - 32 mm (SR-3032)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 24 mm (SR-1024)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 2-1/2" (SR-2080)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-3/4" (SO-2084)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 21 mm (SR-1021)
- URREA 6-Point thin-wall flat striking wrench, 2-3/8" opening size. (2838SWH)
- Pahwa Striking and Slugging Wrenches