Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Open Wrench - 55 mm
Mfr # SO-1055
Zoro # G400010972
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Nominal Size 55 mm
- Overall Length 310 mm (~ 12 in)
- Wrench Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SO-1055
- Zoro # G400010972
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 55 mm |
Overall Length | 310 mm (~ 12 in) |
Details
Item | Single End Open Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3030)
- WIHA 3/8 in Drive Insulated Socket 5/8 in, Hex, SAE (31435)
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- DRILL AMERICA 7/32"-32 HSS Plug Hand Tap (DWTST7/32-32P)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 1" (SR-2016)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-1/8" (SO-2052)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-15/16" (SR-2124)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 21 mm (SR-1021)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 24 mm (SR-1024)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-1/8" (SR-2108)
- Pahwa Wrenches