Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2"
Mfr # SO-2048
Zoro # G900011226
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Overall Length 285 mm (~ 11 in)
- Wrench Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SO-2048
- Zoro # G900011226
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2" |
Overall Length | 285 mm (~ 11 in) |
Details
Item | Single End Open Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2 Drive X 1-1/2 Deep Duo-Socket - 6 Point (82048D)
- HHIP 3 Piece 1/8-3/4 TiN Coated High Speed Steel Step Drill Set (5000-0890)
- LEATHERHEAD TOOLS NY Claw, 3 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-3-S)
- KRAFT TOOL SS Walking Seamer/Gro, 8"x8" 3/4"R, 7/8"D (CC027)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3" (SO-2072)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 155 mm (SR-1155)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3-1/8" (SR-2108)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-3/4" (SO-2068)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-3/4" (SO-2084)
- MARTIN TOOLS SPROCKET & GEAR WR STRINING FACE BOX 1 5/16 12 PT IMP (MT8808A)
- Pahwa Striking and Slugging Wrenches