Shop All Sledges
Pahwa
QTi Non Sparking, Non Magnetic Sledge Hammer - 9.9Kg/21 lbs
Mfr # HM-1099
Zoro # G400428326
product price: $2,149.99
/ea
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 900 mm (~ 35 in)
- Handle Material Polished Ash Wood
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 900 mm (~ 35 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-CX-5PK)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- DIABLO ROMAN OGEE BIT 5/32""R (DR38100)
- CENTURY DRILL & TOOL 3/32" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26206)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 3 Kg/6 lbs (HM-1030)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 8 Kg/17.5 lbs (HM-1080)
- WILTON Soft Face Sledge, 12 lb, 38 In, Steel (41236)
- GROZ Handle Sledge Hammers, 8 lb., 16" (34523)
- ESTWING 8 lb. Head, 36" Length Indestructible Handle Sledge Hammer (ESH-836X)
- TRUPER 3Lb Drilling Hammer (DHT3HC)
- GEARWRENCH 1 lb. Brass Hammer with Hickory Handle (81-111G)
- Pahwa Sledges