Shop All Sledges
Pahwa
QTi Non Sparking, Non Magnetic Sledge Hammer - 6.4 Kg/14 lbs
Mfr # HM-1064
Zoro # G100428374
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 900 mm (~ 35 in)
- Handle Material Polished Ash Wood
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 900 mm (~ 35 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Jaws Pr 675 5-1/2 (11127S41)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Deep Impact Socket (5-3254)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (J6908H)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #50 (C72150)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 1 Kg/2 lbs (HM-1010)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 9.9Kg/21 lbs (HM-1099)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BRFG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 14 In, Aluminum (AM10LNAG)
- ESTWING 8lbs Demolition Hammer with Fiberglass Handle, 36" (ESHD-836F)
- STEEL GRIP Tack Hammer 5Oz Sg (2257897)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Hickory Safety Grip Handle (13442)
- Pahwa Hammers and Striking Tools