Shop All Sledges
Pahwa
QTi Non Sparking, Non Magnetic Sledge Hammer - 4.5 Kg/10 lbs
Mfr # HM-1045
Zoro # G500428288
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 900 mm (~ 35 in)
- Handle Material Polished Ash Wood
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 900 mm (~ 35 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 10" True Blue Rare Earth Magnetic Torpedo Level (EM70.10)
- HHIP 3/8" Abrasive Cut-Off Wheel Mandrel (3900-6375)
- DRILLCO 9/16, High Sp Fl 1/2" SH NITRO Construction Reamer (428N136)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H, 10 PK (T1050 P10 BLU)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 9.9Kg/21 lbs (HM-1099)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 3 Kg/6 lbs (HM-1030)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 8 Kg/17.5 lbs (HM-1080)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 16 lb, 33", Fiberglass (H-73FG)
- WILTON Sledge Hammer, 4 lb., 24 In, Rubber/Steel (20424)
- COLLINS AXE BLCKSMTH HMMR CROSS PEEN (CRP-2.5H-C32437)
- WILTON Sledge Hammer, 6 lb., 24 In, Rubber/Steel (20624)
- Pahwa Sledges