Shop All Sledges
Pahwa
QTi Non Sparking, Non Magnetic Sledge Hammer - 3 Kg/6 lbs
Mfr # HM-1030
Zoro # G600428706
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 750 mm (~ 29 in)
- Handle Material Polished Ash Wood
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 750 mm (~ 29 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD5/8)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1IN (C12250)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 9.9Kg/21 lbs (HM-1099)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 1 Kg/2 lbs (HM-1010)
- COLLINS AXE 12 lb Steel Double Face Sledge Hammer 36 in. Hickory Handle (MD-12H-C/32428)
- WARWOOD TOOL 10 lb Double Face Sledge, 34 Fiberglass Handle (13475)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- BON TOOL Bon 84-569 Sledge Hammer, 4 Lb, 16" Wood Handle (84-569)
- CS UNITEC Non Sparking Hammer, Sledge, 4 lbs, Aluminum Bronze (EX104U-0400A)
- Pahwa Hammers and Striking Tools