Shop All Sledges
Pahwa
QTi Non Sparking, Non Magnetic Sledge Hammer - 2 Kg/4 lbs
Mfr # HM-1020
Zoro # G800428735
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 750 mm (~ 29 in)
- Handle Material Polished Ash Wood
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 750 mm (~ 29 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64860)
- AMPCO SAFETY TOOLS Crow Bar, 30 in. OAL (W-30A)
- PALADIN TOOLS Crimper, Snagless All-In-One, Econ (PA1561)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK615L4)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 8 Kg/17.5 lbs (HM-1080)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 9.9Kg/21 lbs (HM-1099)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 3 Kg/6 lbs (HM-1030)
- JACKSON PROFESSIONAL TOOLS Jackson Professional Tools 027-2001300 30 Inch Hickory 6-8# Sledgehandle (027-2001300)
- BON TOOL Bon 84-568 Sledge Hammer, 3 Lb, 16" Wood Handle (84-568)
- GROZ Handle Sledge Hammers, 8 lb., 30" (34513)
- ESTWING 12 lb. Head, 30" Length Indestructible Handle Sledge Hammer (ESH-1230X)
- Pahwa Hammers and Striking Tools