Shop All Sledges
Pahwa
QTi Non Sparking, Non Magnetic Sledge Hammer - 1.5 Kg/3 lbs
Mfr # HM-1015
Zoro # G800428681
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 370 mm (~ 14 in)
- Handle Material Polished Ash Wood
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 370 mm (~ 14 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Straight Edge 72IN (380-72)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUPR2, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUPR2-281)
- MARTIN TOOL Pick Hammers, MARTIN TOOLS (156G)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60609 (60609)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 9.9Kg/21 lbs (HM-1099)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 3 Kg/6 lbs (HM-1030)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 8 Kg/17.5 lbs (HM-1080)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10CUFG)
- GROZ Soft Face Sledge Hammers, 6 lb., 30" (34560)
- ESTWING 12OZ Rubb Mallet Hammer (DFH-12)
- ESTWING Hammer (ECH-416X)
- Pahwa Hammers and Striking Tools