Shop All Sledges
Pahwa
QTi Non Sparking, Non Magnetic Sledge Hammer - 0.5 Kg/1 lbs
Mfr # HM-1005
Zoro # G000428856
product price: $103.99
/ea
Sold in multiples of 4 for $415.96
Free Shipping & Returns
$415.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 330 mm (~ 13 in)
- Handle Material Polished Ash Wood
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 330 mm (~ 13 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- WESTWARD Flat Zippered Tool Bags, Tan, Leather, 1 Pockets (13T120)
- POWERBUILT 8Pc 1/4" Drive Universal Socket Set with Tray (642053)
- CRESCENT LUFKIN 1/2" x 8' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W928)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 9.9Kg/21 lbs (HM-1099)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 1 Kg/2 lbs (HM-1010)
- SURTEK Octagonal 10Pound Hammer (MARR10)
- WILTON Sledge Hammer, 12 lb., 30 In, Rubber/Steel (21230)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Hickory (AM10BRWG)
- Pahwa Sledges