Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 75 mm
Mfr # CS-7075
Zoro # G700428620
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- Overall Length 590 mm (~ 23 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # CS-7075
- Zoro # G700428620
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 590 mm (~ 23 in) |
Details
Handle Type | Offset |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L (G335)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- BON TOOL Bon 14-723 Boots, Overshoe, Size 12 (Pr) (14-723)
- GREY PNEUMATIC SKT 1/2DR DR X 1-1/8 STND IM (GP2036R)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 9/16" (CS-2024)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- MILWAUKEE TOOL 11/32 in. SAE Flex Head Combination Wrench (45-96-9811)
- Pahwa Combination Wrenches