Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 55 mm
Mfr # CS-7055
Zoro # G600428393
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Offset
- Material Copper Titanium
- Overall Length 445 mm (~ 17 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-7055
- Zoro # G600428393
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 445 mm (~ 17 in) |
Details
SAE or Metric | Metric |
Item | Single End Offset Box Wrench |
Handle Type | Offset |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 28-139 Nylon Handle Stiff Scraper, 3" Blade Width (28-139)
- MITUTOYO Cover Cell (05SAA405)
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 8 Foot Aluminum Handle (22-246)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 7/8" (CS-2048)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 36 x 41 mm (RS-3641)
- PROTO Combination Wrench, Head 1-1/16" (J1234S)
- Pahwa Combination Wrenches