Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 36 mm
Mfr # CS-7036
Zoro # G100428367
product price: $339.99
/ea
Sold in multiples of 2 for $679.98
Free Shipping & Returns
$679.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Copper Titanium
- Overall Length 295 mm (~ 12 in)
- Handle Type Offset
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-7036
- Zoro # G100428367
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 295 mm (~ 12 in) |
Details
SAE or Metric | Metric |
Material | Copper Titanium |
Item | Single End Offset Box Wrench |
Handle Type | Offset |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (516)
- MILWAUKEE TOOL 2-1/4" TCT Annular Cutter 2" Depth (49-59-4225)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- EXAIR Safety Air Gun, 60 CFM, Chip Shield (1260SS-CS)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 24 x 26 mm (RS-2426)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 36 x 41 mm (RS-3641)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11 mm (CS-1011)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- Pahwa Wrenches