Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 24 mm
Mfr # CS-7024
Zoro # G600428478
product price: $187.99
/ea
Sold in multiples of 2 for $375.98
Free Shipping & Returns
$375.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Offset
- Material Copper Titanium
- Overall Length 215 mm (~ 8 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-7024
- Zoro # G600428478
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 215 mm (~ 8 in) |
Details
SAE or Metric | Metric |
Handle Type | Offset |
Material | Copper Titanium |
Item | Single End Offset Box Wrench |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE #R1 1/4 in (6 mm) x 11/16 in (17 mm) Mini Beech Wood Biscuit, PK 110 (2993404)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1/2"L, Zinc Plated (GN4C0500K2---21)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11 mm (CS-1011)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 9/16" (CS-2024)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 7/8" (CS-2048)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- GEARWRENCH 5/8" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85580)
- Pahwa Wrenches