Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm
Mfr # CS-7022
Zoro # G700428446
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Offset
- Material Copper Titanium
- Overall Length 190 mm (~ 7 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-7022
- Zoro # G700428446
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 190 mm (~ 7 in) |
Details
SAE or Metric | Metric |
Handle Type | Offset |
Material | Copper Titanium |
Item | Single End Offset Box Wrench |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #1 Round (30746)
- DEWALT Air Chisel Hammer (DWMT70785)
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 1-3/4)
- CRESCENT NICHOLSON 12" Rectangular Double Cut Hand Smooth File (06150N)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 9/16" (CS-2024)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1/2" (CS-2020)
- WESTWARD Combination Wrench, SAE, 1-1/2in Size (1EYF6)
- Pahwa Wrenches