Shop All Bench Vises
Pahwa
QTi Non Sparking, Non Magnetic Self Locking Pipe Vice - 30 - 300 mm
Mfr # PV-2020
Zoro # G700428583
Free Shipping & Returns
$18,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # PV-2020
- Zoro # G700428583
- Country of Origin India
- Category Bench Vises
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, Metric, 21 pcs (J72103M)
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- G.L. HUYETT Rivet Nut Hand Tool M10 (BTIT-RNHT-M10/B1)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- PAHWA QTi Non Sparking, Non Magnetic Parallel Vice - 150 x 150 mm (PV-1012)
- WOLFCRAFT Quick-Release Drill Press and Workbench Vise (4920405)
- PALMGREN Bench Vise, 6"x6", Knurled (9629696)
- HHIP 1-1/2" Grooved Jaw Drill Press Vise (3900-1730)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- PANAVISE Circuit Board Holder, Weighted, 12 In (333)
- Pahwa Vises & Presses