Shop All Solid Joint Pliers
Pahwa
QTi Non Sparking, Non Magnetic Round Nose Pliers - 8"/200 mm
Mfr # PL-3008
Zoro # G100428770
product price: $239.99
/ea
Sold in multiples of 2 for $479.98
Free Shipping & Returns
$479.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Plastic Grip
- Nonsparking Yes
- Length 200 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PL-3008
- Zoro # G100428770
- Country of Origin India
- Category Solid Joint Pliers
Dimensions
Length | 200 mm (~ 8 in) |
Details
Handle Type | Plastic Grip |
Nonsparking | Yes |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench Head, Open, 16 Z, 8mm (8791-08)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M32)
- DEWALT Hand Truck/Dolly, Modular Storage, Black (DWST17888)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- PAHWA QTi Non Sparking, Non Magnetic Diognal Cutting Pliers - 6"/150 mm (PL-5006)
- WELLER Crescent 9 in. Chrome Vanadium Steel Pro Series Compound Action Long Nose Pliers (PS6549C)
- GRAY TOOLS 8" Duckbill Plier, 1-3/8" Jaw (B295A)
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- KNIPEX Knipex KNP8701-6 6 Inch Cobra Adjustable Gripping Plier (KNP8701-6)
- ERNEST Ernest ERN5505HV HI-VIZ 10 Tool Plier Pro Organizer (ERN5505HV)
- CTA MANUFACTURING Clic/Clic-R Hose Clamp Pliers, 4029 (CTA4029)
- Pahwa Pliers