Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Round Files - 8"
Mfr # FL-3008
Zoro # G400428630
product price: $189.99
/ea
Sold in multiples of 3 for $569.97
Free Shipping & Returns
$569.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 320 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-3008
- Zoro # G400428630
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 320 mm (~ 12 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- GEARWRENCH 243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box (80966)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX38)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 8" (FL-1008)
- PFERD 5-1/2" Diamond Needle File - Square, Medium Cut (04018)
- EMPRESSA 12 in. MILL SMOOTH FILE (EM12MS)
- GEARWRENCH 6 Pc. 4" Mini File Set (82821H)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- CRESCENT NICHOLSON 6" Mill Single Cut Smooth File (08416NN)
- Pahwa Hand Files and Rasps