Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Round Files - 6"
Mfr # FL-3006
Zoro # G500428585
product price: $111.99
/ea
Sold in multiples of 3 for $335.97
Free Shipping & Returns
$335.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 270 mm (~ 11 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Handle Material Polished Ash Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-3006
- Zoro # G500428585
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 270 mm (~ 11 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5432MN)
- WESTWARD Sliding T Handle Tap Wrench, 1/4-1/2 In (2FLL8)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58449)
- BON TOOL Bon 84-429 Trowel Holster, Leather (84-429)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- EXCEL BLADES Mini Files Pin Vise with 6 Mini Files and Aluminum Handle, 12pk (70001)
- PFERD Soft Grip File Handle - For 4"-6" Files - Normal Tang (11144)
- CRESCENT NICHOLSON 6" Rectangular Double Cut Hand Bastard File (05738N)
- SIMONDS Tungsten Point File, Rect., 5in.L (73101000)
- SIMONDS Pippin File, Swiss, Single Point Oval (84422000)
- CRESCENT NICHOLSON 4" Half Round Double Cut Smooth File - Boxed (04762N)
- Pahwa Hand Files and Rasps