Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Round Files - 12"
Mfr # FL-3012
Zoro # G600428683
product price: $232.99
/ea
Sold in multiples of 3 for $698.97
Free Shipping & Returns
$698.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 440 mm (~ 17 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Handle Material Polished Ash Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-3012
- Zoro # G600428683
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 440 mm (~ 17 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- KRAFT TOOL Cement Finish Trowel, BS, 14x3", Pro-Form (CF727BPF)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- WESTWARD Half Round File, For Alum, 12 In (10Z615)
- CRESCENT NICHOLSON 8" Square Double Cut Smooth File (13147)
- NORTON CO 3/8" X 13" FILE BELT - 50/CS 80G (NR92150)
- TOLSEN 3Pc 8 Wood File Set Includes 8 : Flat, Round, & Half-Round, Special Tool Steel Construction (32037)
- Pahwa Hand Files and Rasps