Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Round Files - 10"
Mfr # FL-3010
Zoro # G600428645
product price: $208.99
/ea
Sold in multiples of 3 for $626.97
Free Shipping & Returns
$626.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 390 mm (~ 15 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Handle Material Polished Ash Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-3010
- Zoro # G600428645
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 390 mm (~ 15 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1SteelworkerPK10 (24013)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx3/4 H, Nonsparking (W-4)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- WESTWARD Round File, 8 In, Smooth, Machinists (1NFT5)
- PFERD 5" Slim Taper Saw File - Three Square, Second Cut (17023)
- WESTWARD Three Square File, 6 In, 57/58 TPI (12F772)
- SIMONDS Square File, American, Square, 4inL (73425000)
- WESTWARD Flat File, 8 In, Second, Machinists (1NFP4)
- PFERD 14" Perfect Pipeline File - Bastard Cut, with Handle (11155H)
- Pahwa Hand Files and Rasps