Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Round Chisel - 25 x 500 mm/20"
Mfr # CH-1040
Zoro # G200428694
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 mm (~ 20 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 500 mm (~ 20 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- ROBERTS Carpet Knee Kicker, For Carpet Installation Aluminum (10-501)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- POWERMATIC 1791091 Premium Mortise Chisel & Bit 1/4in (1791091-POWER)
- WILLIAMS Williams Diamond Point Chisel, 3/8" (C-62)
- IRWIN Hand Chisel, 1/2 In. x 4-1/8 In. (1768774)
- PROTO Cold Chisel, 1 In. x 18 In. (J86A7/8X18)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- AJAX TOOL WORKS BUSHING SPLITTER/AIR CHISEL (AJA964)
- Pahwa Chisels