Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Round Chisel - 20 x 200 mm/8"
Mfr # CH-1020
Zoro # G100428787
product price: $122.99
/ea
Sold in multiples of 4 for $491.96
Free Shipping & Returns
$491.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 200 mm (~ 8 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Replacement Head, Steel, Size 2 (QCRLD8)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16 in. (CTD09)
- SUPERCUT 116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (200607)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- OX TOOLS Pro 3" Floor Chisel (OX-P092103)
- TEKTON 1/4 Inch Cold Chisel (66001)
- MAYHEW Chisel, 1/2in. Tip, 7-3/4in. L, Cape (10405)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- MAYHEW 1/4"X5" COLD CHISEL (10200)
- MAYHEW Chisel, 3/16in. Tip, 5-1/2in L, Half Round (10501)
- Pahwa Chisels